- Stainless Steel Female Coupler X Female NPT
- Size 1 1/2"
| Material | Stainless Steel |
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 1 1/2 in |
| Weight | 2.25 LB |
| Material | Stainless Steel |
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 1 1/2 in |
| Weight | 2.25 LB |