- Polypropylene Male Adapter X Hose Shank
- Size 1 1/2"
| End Type | Hose Shank |
| Material | Polypropylene |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 1/2 in |
| Weight | 1.57 LB |
| End Type | Hose Shank |
| Material | Polypropylene |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 1 1/2 in |
| Weight | 1.57 LB |