- Ductile Male Adapter X Male NPT
- Size 1 1/2"
| End Type | Male NPT |
| Size Designation | 1 1/2 in |
| Material | Ductile |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 1.57 LB |
| End Type | Male NPT |
| Size Designation | 1 1/2 in |
| Material | Ductile |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 1.57 LB |