- Brass Dust Cap
- Size 1 1/2"
description
- A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
| Type | N/A |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Weight | 1.5 LB |
| Type | N/A |
| Size Designation | 1 1/2 in |
| Material | Brass |
| Weight | 1.5 LB |