- Aluminum Male Adapter X Female NPT
- Size 2"
| End Type | Female NPT |
| Material | Aluminum |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 2 in |
| Weight | 2.0 LB |
| End Type | Female NPT |
| Material | Aluminum |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 2 in |
| Weight | 2.0 LB |