- Polypropylene Female Coupler X Hose Shank
- Size 2"
| Size Designation | 2 in |
| End Type | Hose Shank |
| Type | N/A |
| Material | Polypropylene |
| Fitting Description | Straight |
| Weight | 1.0 LB |
| Size Designation | 2 in |
| End Type | Hose Shank |
| Type | N/A |
| Material | Polypropylene |
| Fitting Description | Straight |
| Weight | 1.0 LB |