- Stainless Steel Male Adapter X Coupler
- Size 2" x 3"
| End Type | Coupler |
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 2 in x 3 in |
| Weight | 5.0 LB |
| End Type | Coupler |
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | N/A |
| Size Designation | 2 in x 3 in |
| Weight | 5.0 LB |