- Stainless Steel Female Coupler X Female NPT
- Size 2"
| Size Designation | 2 in |
| End Type | Female NPT |
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 2.75 LB |
| Size Designation | 2 in |
| End Type | Female NPT |
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 2.75 LB |