- Aluminum Male Adapter X Male NPT
- Size 2" x 1 1/2"
| Size Designation | 2 in x 1 1/2 in |
| Fitting Description | Straight |
| Type | N/A |
| Material | Aluminum |
| End Type | Male NPT |
| Weight | 5.0 LB |
| Size Designation | 2 in x 1 1/2 in |
| Fitting Description | Straight |
| Type | N/A |
| Material | Aluminum |
| End Type | Male NPT |
| Weight | 5.0 LB |