- Bronze Male Adapter X Hose Shank
- Size 2 1/2"
| Type | N/A |
| Size Designation | 2 1/2 in |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Material | Bronze |
| Weight | 5.0 LB |
| Type | N/A |
| Size Designation | 2 1/2 in |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Material | Bronze |
| Weight | 5.0 LB |