- Aluminum Female Coupler X Female NPT
- Size 2 1/2" x 2"
| End Type | Female NPT |
| Material | Aluminum |
| Type | N/A |
| Size Designation | 2 1/2 in x 2 in |
| Fitting Description | Straight |
| Weight | 5.0 LB |
| End Type | Female NPT |
| Material | Aluminum |
| Type | N/A |
| Size Designation | 2 1/2 in x 2 in |
| Fitting Description | Straight |
| Weight | 5.0 LB |