- Aluminum Female Coupler X Male NPT
- Size 2 1/2" x 3"
| Fitting Description | Straight |
| End Type | Male NPT |
| Size Designation | 2 1/2 in x 3 in |
| Type | N/A |
| Material | Aluminum |
| Weight | 5.0 LB |
| Fitting Description | Straight |
| End Type | Male NPT |
| Size Designation | 2 1/2 in x 3 in |
| Type | N/A |
| Material | Aluminum |
| Weight | 5.0 LB |