- Bronze Female Coupler X Male NPT
- Size 3/4"
| Fitting Description | Straight |
| Type | N/A |
| End Type | Male NPT |
| Material | Bronze |
| Size Designation | 3/4 in |
| Weight | 0.75 LB |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Male NPT |
| Material | Bronze |
| Size Designation | 3/4 in |
| Weight | 0.75 LB |