- Stainless Steel Female Coupler X Female NPT
- Size 3/4"
| Material | Stainless Steel |
| End Type | Female NPT |
| Type | N/A |
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| Weight | 1.2 LB |
| Material | Stainless Steel |
| End Type | Female NPT |
| Type | N/A |
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| Weight | 1.2 LB |