- Aluminum Male Adapter X Male NPT
- Size 3/4"
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| End Type | Male NPT |
| Type | N/A |
| Material | Aluminum |
| Weight | 0.75 LB |
| Size Designation | 3/4 in |
| Fitting Description | Straight |
| End Type | Male NPT |
| Type | N/A |
| Material | Aluminum |
| Weight | 0.75 LB |