- Carbon Steel Male Adapter X Female NPT
- Size 3"
| Material | Carbon Steel |
| Size Designation | 3 in |
| End Type | Female NPT |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 3.75 LB |
| Material | Carbon Steel |
| Size Designation | 3 in |
| End Type | Female NPT |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 3.75 LB |