- Polypropylene Female Coupler X Male NPT
- Size 3"
| Size Designation | 3 in |
| Type | N/A |
| End Type | Male NPT |
| Material | Polypropylene |
| Fitting Description | Straight |
| Weight | 6.5 LB |
| Size Designation | 3 in |
| Type | N/A |
| End Type | Male NPT |
| Material | Polypropylene |
| Fitting Description | Straight |
| Weight | 6.5 LB |