- Stainless Steel Female Coupler X Hose Shank
- Size 3"
| Fitting Description | Straight |
| End Type | Hose Shank |
| Material | Stainless Steel |
| Size Designation | 3 in |
| Type | N/A |
| Weight | 3.75 LB |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Material | Stainless Steel |
| Size Designation | 3 in |
| Type | N/A |
| Weight | 3.75 LB |