- Brass Female Coupler X Female NPT
- Size 3"
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 3 in |
| Material | Brass |
| Weight | 6.5 LB |
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 3 in |
| Material | Brass |
| Weight | 6.5 LB |