Skip to content Skip to navigation menu
PT Couplings Co.30V ALUMINUM

30V ALUMINUM

Dust Cap
Item #104269173
  • Aluminum Dust Cap
  • Size 3"
PT Couplings Co.30V ALUMINUM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Dust Cap
  • Size 3"

description

  • A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
Size Designation 3 in
Type N/A
Material Aluminum
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison