- Ductile Iron Dust Cap
- Size 3"
description
- A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F.
| Material | Ductile Iron |
| Type | N/A |
| Size Designation | 3 in |
| Weight | 2.75 LB |

