- Bronze Male Adapter X Female NPT
- Size 3" x 2"
| Size Designation | 3 in x 2 in |
| Type | N/A |
| Fitting Description | Straight |
| End Type | Female NPT |
| Material | Bronze |
| Weight | 6.5 LB |
| Size Designation | 3 in x 2 in |
| Type | N/A |
| Fitting Description | Straight |
| End Type | Female NPT |
| Material | Bronze |
| Weight | 6.5 LB |