- Aluminum Male Adapter X Male NPT
- Size 3" x 4"
| End Type | Male NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 3 in x 4 in |
| Material | Aluminum |
| Weight | 6.5 LB |
| End Type | Male NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 3 in x 4 in |
| Material | Aluminum |
| Weight | 6.5 LB |