- Aluminum Male Adapter X Coupler
- Size 4" x 3"
| Fitting Description | Straight |
| Material | Aluminum |
| End Type | Coupler |
| Type | N/A |
| Size Designation | 4 in x 3 in |
| Weight | 8.0 LB |
| Fitting Description | Straight |
| Material | Aluminum |
| End Type | Coupler |
| Type | N/A |
| Size Designation | 4 in x 3 in |
| Weight | 8.0 LB |