- Stainless Steel Male Adapter X Hose Shank
- Size 4"
| Material | Stainless Steel |
| End Type | Hose Shank |
| Size Designation | 4 in |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 5.0 LB |
| Material | Stainless Steel |
| End Type | Hose Shank |
| Size Designation | 4 in |
| Fitting Description | Straight |
| Type | N/A |
| Weight | 5.0 LB |