- Carbon Steel Male Adapter X Male NPT
- Size 4"
| Fitting Description | Straight |
| Type | N/A |
| End Type | Male NPT |
| Size Designation | 4 in |
| Material | Carbon Steel |
| Weight | 5.0 LB |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Male NPT |
| Size Designation | 4 in |
| Material | Carbon Steel |
| Weight | 5.0 LB |