- Aluminum Female Coupler X Female NPT
- Size 4"
| Material | Aluminum |
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 4 in |
| Weight | 4.0 LB |
| Material | Aluminum |
| End Type | Female NPT |
| Type | N/A |
| Fitting Description | Straight |
| Size Designation | 4 in |
| Weight | 4.0 LB |