- Aluminum Female Coupler X Female NPT
- Size 5"
| Material | Aluminum |
| Size Designation | 5 in |
| Type | N/A |
| Fitting Description | Straight |
| End Type | Female NPT |
| Weight | 5.5 LB |
| Material | Aluminum |
| Size Designation | 5 in |
| Type | N/A |
| Fitting Description | Straight |
| End Type | Female NPT |
| Weight | 5.5 LB |