- Ductile Iron Female Coupler X Hose Shank
- Size 6"
| Fitting Description | Straight |
| Type | N/A |
| End Type | Hose Shank |
| Size Designation | 6 in |
| Material | Ductile Iron |
| Weight | 17.0 LB |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Hose Shank |
| Size Designation | 6 in |
| Material | Ductile Iron |
| Weight | 17.0 LB |