- Stainless Steel Female Coupler X Hose Shank
- Size 6"
| Size Designation | 6 in |
| Material | Stainless Steel |
| Type | N/A |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Weight | 9.0 LB |
| Size Designation | 6 in |
| Material | Stainless Steel |
| Type | N/A |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Weight | 9.0 LB |