- Aluminum Male Adapter X Male NPT
- Size 6"
| Type | N/A |
| Material | Aluminum |
| Size Designation | 6 in |
| End Type | Male NPT |
| Fitting Description | Straight |
| Weight | 4.372 LB |
| Type | N/A |
| Material | Aluminum |
| Size Designation | 6 in |
| End Type | Male NPT |
| Fitting Description | Straight |
| Weight | 4.372 LB |