- Stainless Steel Female Coupler X Hose Shank
- Size 1/2"
| Fitting Description | Straight |
| Size Designation | 1/2 in |
| End Type | Hose Shank |
| Type | N/A |
| Material | Stainless Steel |
| Weight | 0.8 LB |
| Fitting Description | Straight |
| Size Designation | 1/2 in |
| End Type | Hose Shank |
| Type | N/A |
| Material | Stainless Steel |
| Weight | 0.8 LB |