- Stainless Steel Male Adapter X Pipe Flange
- Size 1"
| Fitting Description | Straight |
| Size Designation | 1 in |
| Type | N/A |
| End Type | Pipe Flange |
| Material | Stainless Steel |
| Weight | 1.586 LB |
| Fitting Description | Straight |
| Size Designation | 1 in |
| Type | N/A |
| End Type | Pipe Flange |
| Material | Stainless Steel |
| Weight | 1.586 LB |