- Ductile Iron Male Adapter X Pipe Flange
- Size 4"
| Material | Ductile Iron |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Pipe Flange |
| Size Designation | 4 in |
| Weight | 8.0 LB |
| Material | Ductile Iron |
| Fitting Description | Straight |
| Type | N/A |
| End Type | Pipe Flange |
| Size Designation | 4 in |
| Weight | 8.0 LB |