- Aluminum Male Adapter X Pipe Flange
- Size 6"
| Size Designation | 6 in |
| Type | N/A |
| End Type | Pipe Flange |
| Fitting Description | Straight |
| Material | Aluminum |
| Weight | 7.0 LB |
| Size Designation | 6 in |
| Type | N/A |
| End Type | Pipe Flange |
| Fitting Description | Straight |
| Material | Aluminum |
| Weight | 7.0 LB |