- Aluminum Female Coupler X Pipe Flange
- Size 8"
| End Type | Pipe Flange |
| Material | Aluminum |
| Size Designation | 8 in |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 20.0 LB |
| End Type | Pipe Flange |
| Material | Aluminum |
| Size Designation | 8 in |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 20.0 LB |