- Stainless Steel Male Adapter X Male Adapter
- Size 1 1/2" x 1 1/2"
| End Type | Adapter |
| Fitting Description | Straight |
| Type | N/A |
| Material | Stainless Steel |
| Size Designation | 1 1/2 in x 1 1/2 in |
| Weight | 0.3 LB |
| End Type | Adapter |
| Fitting Description | Straight |
| Type | N/A |
| Material | Stainless Steel |
| Size Designation | 1 1/2 in x 1 1/2 in |
| Weight | 0.3 LB |