- Aluminum Male Adapter X Male Adapter
- Size 4" x 4"
| Material | Aluminum |
| End Type | Adapter |
| Size Designation | 4 in x 4 in |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 8.0 LB |
| Material | Aluminum |
| End Type | Adapter |
| Size Designation | 4 in x 4 in |
| Type | N/A |
| Fitting Description | Straight |
| Weight | 8.0 LB |