- Cam & Groove Coupling Gasket
- Size 2"
- Teflon Enveloped Neoprene Filler Material
| Material | Teflon® Enveloped Neoprene Filler |
| Size Designation | 2 in |
| Weight | 0.25 LB |
| Material | Teflon® Enveloped Neoprene Filler |
| Size Designation | 2 in |
| Weight | 0.25 LB |