- Cam & Groove Coupling Gasket
- Size 1"
- Teflon Enveloped Viton Filler Material
| Size Designation | 1 in |
| Material | Teflon® Enveloped Viton Filler |
| Weight | 0.25 LB |
| Size Designation | 1 in |
| Material | Teflon® Enveloped Viton Filler |
| Weight | 0.25 LB |