- Cam & Groove Coupling Gasket
- Size 2"
- Teflon Enveloped Viton Filler Material
| Size Designation | 2 in |
| Material | Teflon® Enveloped Viton Filler |
| Weight | 0.25 LB |
| Size Designation | 2 in |
| Material | Teflon® Enveloped Viton Filler |
| Weight | 0.25 LB |