- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 15 Tooth
- 3/8 in Belt Width
| Bore Type | Rough Bore |
| No. of Teeth | 15 |
| Pitch Diameter | 0.955 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Bushing Series | N/A |
| Belt Pitch | 1/5 in |
| Belt Width | 3/8 in |
| Belt Size | XL |
| Weight | 0.09 LB |

