PT International
06B-2-17TL-1008
Double Strand Sprocket; 06B-2 Chain Size; 17 Teeth; Requires 1008 Taper Lock Bushing
Item #110191102
- Double Strand Sprocket
- 06B-2 Chain Size
- 17 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
| No. of Strands Across | 2 |
| Bushing Type | Taper Lock |
| No. of Teeth | 17 |
| Inch/Metric | Metric |
| Material | Steel |
| Bushing Series | 1008 |
| Chain No. | 06B-2 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Weight | 0.2 LB |
| EAN or UPC | 800675000721 |
