PT International
06B-2-25TL-1210
Double Strand Sprocket; 06B-2 Chain Size; 25 Teeth; Requires 1210 Taper Lock Bushing
Item #101794413
- Double Strand Sprocket
- 06B-2 Chain Size
- 25 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
| Material | Steel |
| Bushing Type | Taper Lock |
| No. of Strands Across | 2 |
| Bushing Series | 1210 |
| Inch/Metric | Metric |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 06B-2 |
| No. of Teeth | 25 |
| Weight | 0.9 LB |
| EAN or UPC | 800675000929 |
