PT International
06B-25HTL-1210
Single Strand Sprocket; 06B-2 Chain Size; 25 Teeth; Requires 1210 Taper Lock Bushing
Item #105119622
- Single Strand Sprocket
- 06B-2 Chain Size
- 25 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
| Inch/Metric | Metric |
| No. of Teeth | 25 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 06B-2 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1210 |
| Bushing Type | Taper Lock |
| Weight | 0.7 LB |
| EAN or UPC | 800675255749 |
