PT International
08B-15TL-1008
Single Strand Sprocket; 08B-1 Chain Size; 15 Teeth; Requires 1008 Taper Lock Bushing
Item #105123160
- Single Strand Sprocket
- 08B-1 Chain Size
- 15 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
| Bushing Series | 1008 |
| No. of Teeth | 15 |
| Chain No. | 08B-1 |
| Inch/Metric | Metric |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bushing Type | Taper Lock |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 800675005931 |
