PT International
08B-16TL-1108
Single Strand Sprocket; 08B-1 Chain Size; 16 Teeth; Requires 1108 Taper Lock Bushing
Item #105141137
- Single Strand Sprocket
- 08B-1 Chain Size
- 16 Teeth
- Requires Taper Lock 1108 Bushing
- Without Hardened Teeth
| Bushing Type | Taper Lock |
| Inch/Metric | Metric |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 16 |
| No. of Strands Across | 1 |
| Bushing Series | 1108 |
| Sprocket Style | B |
| Material | Steel |
| Chain No. | 08B-1 |
| Weight | 0.4 LB |
| EAN or UPC | 800675231330 |
