PT International
08B-19HTL-1210
Single Strand Sprocket; 08B-1 Chain Size; 19 Teeth; Requires 1210 Taper Lock Bushing
Item #106468923
- Single Strand Sprocket
- 08B-1 Chain Size
- 19 Teeth
- Requires Taper Lock 1210 Bushing
- With Hardened Teeth
| No. of Teeth | 19 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Series | 1210 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Inch/Metric | Metric |
| Sprocket Style | B |
| Chain No. | 08B-1 |
| Weight | 0.6 LB |
| EAN or UPC | 800675255794 |
