PT International
08B-2-15TL-1008
Double Strand Sprocket; 08B-2 Chain Size; 15 Teeth; Requires 1008 Taper Lock Bushing
Item #105138958
- Double Strand Sprocket
- 08B-2 Chain Size
- 15 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
| No. of Teeth | 15 |
| Inch/Metric | Metric |
| No. of Strands Across | 2 |
| Bushing Series | 1008 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 08B-2 |
| Bushing Type | Taper Lock |
| Material | Steel |
| Sprocket Style | B |
| Weight | 0.63 LB |
| EAN or UPC | 800675006167 |
