PT International
08B-2-17TL-1210
Double Strand Sprocket; 08B-2 Chain Size; 17 Teeth; Requires 1210 Taper Lock Bushing
Item #105962596
- Double Strand Sprocket
- 08B-2 Chain Size
- 17 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
| Sprocket Style | B |
| No. of Teeth | 17 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 08B-2 |
| Bushing Type | Taper Lock |
| Bushing Series | 1210 |
| No. of Strands Across | 2 |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 1.13 LB |
| EAN or UPC | 800675006211 |
